NAU4LKPLFLANGE206-19 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL206-19
- Zoro # G024398777
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.699 in
Overall Height
3.15 in
Housing Material
Polymer
Bore Diameter
1.188 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKPLFL206-19
- Zoro #
- G024398777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.699 in
- Overall Height
- 3.15 in
- Bore Diameter
- 1.188 in
- Mount Hole Center-to-Center Length
- 4.609 in
- Overall Length
- 5.827 in
Details
- Housing Material
- Polymer
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.