Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE208 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL208
- Zoro # G624441149
product price:Â
$
645.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
144 mm
Number of Mount Holes
2
Housing Material
Polymer
Overall Length
176 mm
Overall Width
48.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL208
- Zoro #
- G624441149
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Length
- 176 mm
- Overall Width
- 48.8 mm
- Bore Diameter
- 40 mm
- Overall Height
- 100 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.