Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE210-30 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL210-30
- Zoro # G724413329
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.756 in
Mount Hole Center-to-Center Length
6.188 in
System of Measurement
Inch
Bore Diameter
1.875 in
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKPLFL210-30
- Zoro #
- G724413329
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 7.756 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Bore Diameter
- 1.875 in
- Overall Width
- 2.204 in
- Overall Height
- 4.528 in
Details
- System of Measurement
- Inch
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.