Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE205-16 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL205-16
- Zoro # G224441037
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Overall Width
1.567 in
Number of Mount Holes
2
Housing Material
Polymer
Mount Hole Center-to-Center Length
3.891 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL205-16
- Zoro #
- G224441037
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1 in
- Overall Width
- 1.567 in
- Mount Hole Center-to-Center Length
- 3.891 in
- Overall Height
- 2.756 in
- Overall Length
- 5.157 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.