Shop TIMKEN
See all product information
Create Account
NAU4LKPLFLANGE210-32 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFL210-32
- Zoro # G024371183
product price:Â
$
873.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7.756 in
Overall Width
2.204 in
Overall Height
4.528 in
System of Measurement
Inch
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFL210-32
- Zoro #
- G024371183
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Polymer
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 7.756 in
- Overall Width
- 2.204 in
- Overall Height
- 4.528 in
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.