Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE207-22 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL207-22
- Zoro # G924434018
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.375 in
Mount Hole Center-to-Center Length
5.125 in
System of Measurement
Inch
Overall Width
1.748 in
Overall Height
3.346 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL207-22
- Zoro #
- G924434018
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 1.375 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Width
- 1.748 in
- Overall Height
- 3.346 in
- Overall Length
- 6.339 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.