Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE208-24 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL208-24
- Zoro # G224441907
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.701 in
Mount Hole Center-to-Center Length
5.672 in
System of Measurement
Inch
Number of Mount Holes
2
Overall Length
6.89 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL208-24
- Zoro #
- G224441907
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 3.701 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Overall Length
- 6.89 in
- Overall Width
- 1.921 in
- Bore Diameter
- 1.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.