Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE208 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL208
- Zoro # G424443329
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
Overall Height
94 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
144 mm
Housing Material
Stainless Steel
Overall Length
175 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL208
- Zoro #
- G424443329
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 94 mm
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Length
- 175 mm
- Bore Diameter
- 40 mm
- Overall Width
- 48.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.