Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE209-28 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL209-28
- Zoro # G024413845
product price:Â
$
837.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5.828 in
System of Measurement
Inch
Overall Height
3.937 in
Housing Material
Stainless Steel
Overall Length
7.402 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL209-28
- Zoro #
- G024413845
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 5.828 in
- Overall Height
- 3.937 in
- Overall Length
- 7.402 in
- Bore Diameter
- 1.75 in
- Overall Width
- 2.086 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.