NAU4LKSFLANGE210-32 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL210-32
- Zoro # G724407090
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
2 in
Mount Hole Center-to-Center Length
6.188 in
Overall Length
7.756 in
Number of Mount Holes
2
Overall Height
4.173 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NAU4LKSFL210-32
- Zoro #
- G724407090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 2 in
- Mount Hole Center-to-Center Length
- 6.188 in
- Overall Length
- 7.756 in
- Overall Height
- 4.173 in
- Overall Width
- 2.086 in
Details
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.