Shop TIMKEN
See all product information
Create Account
NAU4LKSFLANGE210 FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSFL210
- Zoro # G224372614
product price:Â
$
919.99
/ea
Free Shipping & Returns
Key Features
Overall Length
197 mm
Bore Diameter
50 mm
Number of Mount Holes
2
Overall Height
106 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSFL210
- Zoro #
- G224372614
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 197 mm
- Bore Diameter
- 50 mm
- Overall Height
- 106 mm
- Mount Hole Center-to-Center Length
- 157 mm
- Overall Width
- 53 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.