Pillow Block Bearing, AS, 2 3/16 in dia

  • Mfr # ESA-P2B-TRB-2 3/16

  • Zoro # G515563332


product price: $844.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Lubrication Openings
Grease Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ESA-P2B-TRB-2 3/16
Zoro #
G515563332
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5.406 in
Bore Diameter Tolerance
+0.0000 to -0.001 in
Mount Hole Center-to-Center Length
6 11/16 in
Center Height
2 1/2 in
Mount Hole Size
3/4 in
Base Height
1.5 in
Mounting Bolt Size
5/8 in
Base Width
2.66 in
Bore Diameter
2-3/16 in
Overall Length
9.625 in
Overall Width
3.75 in

Details

Bearing Insert Type
Tapered Roller
Shaft Locking Type
Concentric Collar
Bearing Insert Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
48,200 lbf
Item
Pillow Block Bearing
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Housing Material
Steel
Included Bearing
Timken Type E Tapered Roller
System of Measurement
Inch
Dynamic Radial Load Capacity
10,900 lbf
Load Direction
Radial, Thrust
Lubricant Material
NLGI #2 Lithium Complex Grease
Includes
3/8-16 x 3/4 UNC
Bearing Material Grade
52100
Seal Type
Triple Lip
Split Housing
Not Split
Application
Mining and Power Generation
Expansion Type
Fixed
Maximum Speed
2,730 RPM
Maximum Misalignment Angle
45 Degrees
Number of Mount Holes
2
Closure
Double Sealed
Mount Type
Bolt-Through
Rolling Element Rows
2
Self Lubricating Bearing
No
Dynamic Axial Load Capacity
3,454 lbf

Description

Pillow Block Bearing, Base Height 1.5 in, Base Width 2.66 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Tapered Roller, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing Timken Type E Tapered Roller, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 2,730 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.