Zoro Homepage

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # VAK 1 1/4S

  • Zoro # G7974215


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAK 1 1/4S
Zoro #
G7974215
UPC #
087796058231
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Overall Height
3.156 in
Overall Length
6.187 in
Dimension B
1 13/32 in
Bolt Size
1/2 in
Dimension L
6 3/16 in
Dimension N
9/16 in
Dimension A
1 9/16 in
Dimension H1
17/32 in
Dimension H2
3 5/32 in
Overall Width
1.562 in
Dimension J
4 5/8 in
Dimension H
1 9/16 in
Base Height
0.531 in
Inner Ring Width
1.406 in
Center Height
1 9/16 in
Mount Hole Center-to-Center Length
4 5/8 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 1/4 in
Mount Hole Size
0.937 in x 0.563 in

Description

Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.156 in, Overall Length 6.187 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.