Zoro Homepage

Pillow Block Bearing, Ball, 1-3/4" Bore

  • Mfr # YAK 1 3/4 SGT

  • Zoro # G8042291


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 1 3/4 SGT
Zoro #
G8042291
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/4 in
Bolt Size
1/2 in
Dimension H
2 1/16 in
Dimension B
1 63/64 in
Dimension H2
2 3/32 in
Dimension E
2 17/64 in
Overall Length
7.515 in
Dimension F
2 9/32 in
Overall Width
2.062 in
Overall Height
4.125 in
Dimension J
5 7/8 in
Dimension A
2 1/16 in
Dimension H1
7/8 in
Dimension L
7 17/32 in
Base Height
0.688 in
Mount Hole Center-to-Center Length
5 55/64 in
Inner Ring Width
1.983 in
Mount Hole Size
1.126 in x 0.563 in
Bore Diameter
1 3/4 in
Mounting Bolt Size
1/2 in
Center Height
2 1/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
5 7/8 in
Mounting Surface to Shaft Center
2 1/16 in
Series
YAK
Number of Bolts
2
Item
Pillow Block Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Set Screw
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
4,500 lb
Housing Material
Cast Iron
Dynamic Load Capacity
8,150 lb
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
200 Degrees F
Seal Type
Contact
Number of Mount Holes
2
Bore Type
Cylindrical
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Load Direction
Radial, Thrust
Minimum Temperature
-65 Degrees F
Bearing Material Grade
52100
Application
Industrial
Dynamic Radial Load Capacity
8,160 lbf
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Mount Type
Bolt-Through
Static Radial Load Capacity
4,600 lbf
Housing Material Finish
Powder Coated
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.125 in, Overall Length 7.515 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.