Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1/2" Bore

  • Mfr # VAS 1/2

  • Zoro # G8160607


product price: $84.39
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VAS 1/2
Zoro #
G8160607
UPC #
087796056350
Country of Origin
Multiple

Dimensions

Bore Dia.
1/2 in
Dimension H1
15/32 in
Overall Height
2.218 in
Dimension H
1 3/16 in
Dimension L
4 7/8 in
Dimension J
3 5/8 in
Dimension N
7/16 in
Dimension B
1 1/8 in
Bolt Size
3/8 in
Dimension H2
2 7/32 in
Overall Length
4.859 in
Dimension A
1 3/16 in
Overall Width
1.187 in
Mount Hole Center-to-Center Length
3 5/8 in
Mount Hole Size
0.874 in x 0.437 in
Base Height
0.468 in
Center Height
1 11/64 in
Mounting Bolt Size
3/8 in
Bore Diameter
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
3 5/8 in
Mounting Surface to Shaft Center
1 3/16 in
Series
VAS
Number of Bolts
2
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
1,060 lb
Finish
Powder Coated
Item
Pillow Block Bearing
Housing Material
Cast Iron
Dynamic Load Capacity
2,360 lb
Temp. Range
-65 Degrees to 200 Degrees F
Locking Type
Eccentric Locking Collar
Seal Type
Contact
Bore Type
Cylindrical
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Housing Material Finish
Powder Coated
Lubricant Material
NGLI #2 Equivalent
Number of Mount Holes
2
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
2,380 lbf
System of Measurement
Inch
Static Radial Load Capacity
1,070 lbf
Bearing Material Grade
52100
Closure
Double Sealed
Maximum Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Minimum Temperature
-65 Degrees F
Load Direction
Radial, Thrust
Application
Industrial
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.218 in, Overall Length 4.859 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.