Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 15/16" Bore

  • Mfr # RAK 15/16

  • Zoro # G8302542


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAK 15/16
Zoro #
G8302542
UPC #
087796057036
Country of Origin
Multiple

Dimensions

Bore Dia.
15/16 in
Dimension S
1 1/16 in
Dimension N
7/16 in
Dimension A
1 13/32 in
Overall Width
1.468 in
Dimension J
4 1/8 in
Dimension H2
2 11/16 in
Dimension H
1 5/16 in
Dimension L
5 1/2 in
Overall Height
2.734 in
Overall Length
5.5 in
Dimension H1
15/32 in
Bolt Size
3/8 in
Bore Diameter
15/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Base Height
0.468 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.811 in x 0.437 in
Center Height
1 5/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
4 1/8 in
Mounting Surface to Shaft Center
1 5/16 in
Series
RAK
Number of Bolts
2
Dynamic Load Capacity
3,550 lb
Housing Material
Cast Iron
Locking Type
Eccentric Locking Collar
Finish
Powder Coated
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Static Load Capacity
1,730 lb
Item
Pillow Block Bearing
Temp. Range
-65 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Load Direction
Radial, Thrust
Housing Material Finish
Powder Coated
Bearing Material Grade
52100
System of Measurement
Inch
Application
Industrial
Mount Type
Bolt-Through
Seal Type
Contact
Number of Mount Holes
2
Minimum Temperature
-65 Degrees F
Lubricant Material
NGLI #2 Equivalent
Dynamic Radial Load Capacity
3,490 lbf
Closure
Double Sealed
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Static Radial Load Capacity
1,750 lbf
Bore Type
Cylindrical
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.468 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.734 in, Overall Length 5.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.