Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-1/4" Bore

  • Mfr # YAK 2 1/4

  • Zoro # G8097731


product price: $300.08
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 2 1/4
Zoro #
G8097731
UPC #
087796157606
Country of Origin
Multiple

Dimensions

Bore Dia.
2 1/4 in
Dimension H2
5 13/32 in
Dimension A
2 3/8 in
Dimension H
2 11/16 in
Dimension B
2 9/16 in
Dimension H1
7/8 in
Dimension J
7 13/32 in
Bolt Size
5/8 in
Overall Length
9.421 in
Dimension F
3 in
Overall Width
2.359 in
Dimension E
2 3/4 in
Dimension L
5 13/32 in
Overall Height
5.39 in
Mounting Bolt Size
5/8 in
Mount Hole Size
1.157 in x 0.72 in
Base Height
0.874 in
Mount Hole Center-to-Center Length
7 25/64 in
Bore Diameter
2 1/4 in
Inner Ring Width
2.562 in
Center Height
2 43/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
Alloy Steel
Bolt Hole Center-to-Center
7 13/32 in
Mounting Surface to Shaft Center
2 11/16 in
Series
YAK
Number of Bolts
2
Housing Material
Cast Iron
Static Load Capacity
8,000 lb
Bearing Lubrication
Mobil Polyrex EM or NLGI #2 Equivalent
Temp. Range
-65 Degrees to 200 Degrees F
Dynamic Load Capacity
13,200 lb
Locking Type
Set Screw
Finish
Powder Coated
Item
Pillow Block Bearing
Application
Industrial
Dynamic Radial Load Capacity
13,100 lbf
Resistance Properties
Corrosion Resistant
Number of Mount Holes
2
Mount Type
Bolt-Through
Seal Type
Contact
System of Measurement
Inch
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
52100
Load Direction
Radial, Thrust
Closure
Double Sealed
Minimum Temperature
-65 Degrees F
Features
Base-To-Center Line Height Indicator, Easy Access to Mounting Bolts, Set Screw Access, Solid, Flat Feet
Maximum Temperature
200 Degrees F
Housing Material Finish
Powder Coated
Bore Type
Cylindrical
Static Radial Load Capacity
8,080 lbf
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Center Height 2 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.39 in, Overall Length 9.421 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.