Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # RAKH1 3/4

  • Zoro # G815550438


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Mount Hole Size
1.311 in x 0.689 in
Bearing Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAKH1 3/4
Zoro #
G815550438
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Size
1.311 in x 0.689 in
Overall Width
2.625 in
Overall Length
8.75 in
Mounting Bolt Size
5/8 in
Center Height
2 5/16 in
Overall Height
4.5 in
Bore Diameter Tolerance
+/-0.0005 in
Base Height
0.812 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Length
6 1/8 in
Base Width
2.625 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Expansion Type
Fixed
Features
Flanged Cartridges
Number of Mount Holes
2
Application
Light-Duty
Dynamic Radial Load Capacity
8,160 lbf
Minimum Temperature
-40 Degrees F
Maximum Speed
3850 RPM Grease
Included Bearing
G1112KRRB
Maximum Misalignment Angle
45 Degrees
Maximum Temperature
250 Degrees F
Seal Type
Shroud
Housing Material
Cast Iron
Lubricant Material
NLGI #2 Lithium Complex Grease
Item
Pillow Block Bearing
System of Measurement
Inch
Static Radial Load Capacity
4,600 lbf
Seal Material
Buna-N
Load Direction
Radial
Closure
Double Sealed
Rolling Element Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 0.812 in, Base Width 2.625 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing G1112KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3850 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.