Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAK 1 3/8 SGT

  • Zoro # G115550442


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Mount Hole Size
0.563 in x 0.969 in
Bearing Material Grade
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YAK 1 3/8 SGT
Zoro #
G115550442
UPC #
-
Country of Origin
Canada

Dimensions

Mount Hole Size
0.563 in x 0.969 in
Overall Height
3.689 in
Center Height
1 13/16 in
Bore Diameter Tolerance
+/-0.0005 in
Overall Length
6.563 in
Base Height
0.656 in
Base Width
1.843 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 1/8 in
Bore Diameter
1 3/8 in
Overall Width
2.031 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Seal Type
Shroud
Expansion Type
Fixed
Housing Material
Cast Iron
Maximum Speed
5000 RPM Grease
Included Bearing
GY1106KRRB SGT
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
3,440 lbf
Seal Material
Rubber
Number of Mount Holes
2
Maximum Misalignment Angle
45 Degrees
Application
Chemical Exposure, Food Processing
Lubricant Material
NLGI #2 Lithium Complex Grease
Item
Pillow Block Bearing
Dynamic Radial Load Capacity
6,400 lbf
Split Housing
Not Split
Self Lubricating Bearing
No
Rolling Element Rows
1
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Bore Type
Cylindrical
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.656 in, Base Width 1.843 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1106KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 5000 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.