Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block

  • Mfr # YAS 7/8 SGT

  • Zoro # G115550435


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bore Diameter
7/8 in
Dynamic Radial Load Capacity
3,490 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YAS 7/8 SGT
Zoro #
G115550435
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
7/8 in
Base Width
1.469 in
Base Height
0.594 in
Overall Length
5.5 in
Mount Hole Center-to-Center Length
4 1/8 in
Bore Diameter Tolerance
+/-0.0005 in
Overall Height
2.875 in
Center Height
1 27/64 in
Overall Width
1.547 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.437 in x 0.811 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
3,490 lbf
Number of Mount Holes
2
Housing Material
Cast Iron
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Maximum Speed
7600 RPM Grease
Seal Material
Rubber
Application
Chemical Exposure, Food Processing
Expansion Type
Fixed
Maximum Misalignment Angle
45 Degrees
Included Bearing
GY1014KRRB SGT
Seal Type
Shroud
Lubricant Material
NLGI #2 Lithium Complex Grease
Static Radial Load Capacity
1,750 lbf
Item
Pillow Block Bearing
Bearing Material Grade
52100
System of Measurement
Inch
Self Lubricating Bearing
No
Rolling Element Rows
1
Split Housing
Not Split
Bore Type
Cylindrical
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through

Description

Pillow Block Bearing, Base Height 0.594 in, Base Width 1.469 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GY1014KRRB SGT, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 7600 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.