
Pillow Block
Mfr # YASM 2
Zoro # G015563306
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Housing Material
Cast Iron
Application
Chemical Exposure, Food Processing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YASM 2
Zoro #
G015563306
UPC #
-
Country of Origin
Canada
Dimensions
Overall Length
8.75 in
Base Height
0.813 in
Mount Hole Size
0.719 in x 1.16 in
Base Width
2.157 in
Bore Diameter
2 in
Overall Width
2.438 in
Overall Height
4.969 in
Mount Hole Center-to-Center Length
6 59/64 in
Center Height
2 1/2 in
Mounting Bolt Size
5/8 in
Bore Diameter Tolerance
-0.001 in
Description
Pillow Block Bearing, Base Height 0.813 in, Base Width 2.157 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Included Bearing GYM1200KRRB, Lubricant Material NLGI #2 Lithium Complex Grease, Maximum Speed 3400 RPM Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.