Zoro Homepage

Preset Pre-Greased And Pre-Sealed Hubs, 515000

  • Mfr # 515000

  • Zoro # G9327450


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
Ford Aerostar - Wheel Bearing and Hub Assembly [Front AWD] (1990-1997)
Bearing Type
Ball Bearing
Bolt Qty
3
ABS
Yes
Bolt Circle Diameter
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515000
Zoro #
G9327450
UPC #
53893438832
Country of Origin
Unknown

Dimensions

Bolt Circle Diameter
4.5
Bolt Size
M12X1.75

Details

Application
Ford Aerostar - Wheel Bearing and Hub Assembly [Front AWD] (1990-1997)
Bearing Type
Ball Bearing
Bolt Qty
3
ABS
Yes
Wheel Stud Qty
5
Wheel Studs
Yes
Flange Shape
Modified

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.