Zoro Homepage

Preset Pre-Greased And Pre-Sealed Hubs, Ha590146

  • Mfr # HA590146

  • Zoro # G9405272


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Application
Acura RL - Wheel Bearing and Hub Assembly [Rear AWD] (2005-2012)
ABS
Yes
Flange Shape
Modified
Bearing Type
Ball Bearing
Bolt Qty
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590146
Zoro #
G9405272
UPC #
53893647463
Country of Origin
Unknown

Dimensions

Wheel Stud Size
M14x1.5
Bolt Size
M12X1.25
Bolt Circle Diameter
4.724

Details

Application
Acura RL - Wheel Bearing and Hub Assembly [Rear AWD] (2005-2012)
ABS
Yes
Flange Shape
Modified
Bearing Type
Ball Bearing
Bolt Qty
4
Wheel Studs
Yes
Wheel Stud Qty
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.