Zoro Homepage

Preset Pre-Greased And Pre-Sealed Hubs, Ha590257

  • Mfr # HA590257

  • Zoro # G9405141


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Application
Volvo S40 - Wheel Bearing and Hub Assembly [Rear FWD] (2000-2004)
Wheel Stud Size
M12X1.5
Wheel Studs
Yes
Bearing Type
Ball Bearing
Bolt Circle Diameter
3.144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590257
Zoro #
G9405141
UPC #
53893982922
Country of Origin
Unknown

Dimensions

Wheel Stud Size
M12X1.5
Bolt Circle Diameter
3.144

Details

Application
Volvo S40 - Wheel Bearing and Hub Assembly [Rear FWD] (2000-2004)
Wheel Studs
Yes
Bearing Type
Ball Bearing
ABS
Yes
Wheel Stud Qty
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.