Zoro Homepage

Preset Pre-Greased And Pre-Sealed Hubs, Ha590588

  • Mfr # HA590588

  • Zoro # G9401529


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Application
Ford Expedition - Wheel Bearing and Hub Assembly [Front 4WD] (2015-2017)
Wheel Stud Size
M14 X 1.5
Flange Shape
Square
Bolt Circle Diameter
5.3
Bearing Type
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590588
Zoro #
G9401529
UPC #
85706043278
Country of Origin
Unknown

Dimensions

Wheel Stud Size
M14 X 1.5
Bolt Circle Diameter
5.3
Bolt Size
M14 X 1.5

Details

Application
Ford Expedition - Wheel Bearing and Hub Assembly [Front 4WD] (2015-2017)
Flange Shape
Square
Bearing Type
Tapered
ABS
Yes
Wheel Stud Qty
6
Bolt Qty
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.