Zoro Homepage

Preset Pre-Greased And Pre-Sealed Hubs, Ha590591

  • Mfr # HA590591

  • Zoro # G9402028


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Application
Volvo XC60 - Wheel Bearing and Hub Assembly [Rear AWD] (2010-2017)
Bearing Type
Ball Bearing
Bolt Size
M12 X 1.5
Flange Shape
Trapezoid
Bolt Circle Diameter
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590591
Zoro #
G9402028
UPC #
85706042028
Country of Origin
Unknown

Dimensions

Bolt Size
M12 X 1.5
Bolt Circle Diameter
4.25
Wheel Stud Size
M14 X 1.5

Details

Application
Volvo XC60 - Wheel Bearing and Hub Assembly [Rear AWD] (2010-2017)
Bearing Type
Ball Bearing
Flange Shape
Trapezoid
Wheel Stud Qty
5
Bolt Qty
4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.