Zoro Homepage

Preset Pre-Greased And Pre-Sealed Hubs, Ha590617

  • Mfr # HA590617

  • Zoro # G9400217


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Application
Audi A3 Quattro - Wheel Bearing and Hub Assembly [Rear AWD] (2015-2019)
Flange Shape
Triangle
Bolt Qty
3
Bearing Type
Ball Bearing
Wheel Stud Qty
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HA590617
Zoro #
G9400217
UPC #
85706044497
Country of Origin
Unknown

Dimensions

Bolt Size
M12 X1.5
Bolt Circle Diameter
4.41
Wheel Stud Size
M14 X 1.5

Details

Application
Audi A3 Quattro - Wheel Bearing and Hub Assembly [Rear AWD] (2015-2019)
Flange Shape
Triangle
Bolt Qty
3
Bearing Type
Ball Bearing
Wheel Stud Qty
5
ABS
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.