Shop TIMKEN
See all product information
Create Account
QAFLANGEP20A100ST FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QAFLP20A100ST
- Zoro # G624381032
product price:Â
$
3,452.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Steel
Bore Diameter
100 mm
System of Measurement
Metric
Number of Mount Holes
4
Shaft Locking Type
Concentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QAFLP20A100ST
- Zoro #
- G624381032
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Steel
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Square
Dimensions
- Bore Diameter
- 100 mm
- Mount Hole Center-to-Center Length
- 193 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.