Shop TIMKEN
See all product information
Create Account
UCFLANGE218 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL218
- Zoro # G824441871
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Overall Height
205 mm
Housing Material
Cast Iron
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL218
- Zoro #
- G824441871
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 205 mm
- Bore Diameter
- 90 mm
- Mount Hole Center-to-Center Length
- 265 mm
- Overall Length
- 320 mm
- Flange Thickness
- 23 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.