Shop TIMKEN
See all product information
Create Account
QMFLANGE08J035SN FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFL08J035SN
- Zoro # G024442937
product price:Â
$
714.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
89.9 mm
Housing Material
Cast Steel
Number of Mount Holes
4
Shaft Locking Type
Eccentric Collar
Bore Diameter
35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFL08J035SN
- Zoro #
- G024442937
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- Number of Mount Holes
- 4
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Metric
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 89.9 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.