Shop TIMKEN
See all product information
Create Account
QMFLANGE10J050SEO FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFL10J050SEO
- Zoro # G924421100
product price:Â
$
886.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Number of Mount Holes
4
Bore Diameter
50 mm
Housing Material
Cast Steel
Mount Hole Center-to-Center Length
103.378 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QMFL10J050SEO
- Zoro #
- G924421100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 103.378 mm
Details
- Housing Type
- Square
- Number of Mount Holes
- 4
- Housing Material
- Cast Steel
- Bearing Insert Type
- Spherical Roller
- Shaft Locking Type
- Eccentric Collar
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.