Shop TIMKEN
See all product information
Create Account
QMFLANGE15J075SEO FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFL15J075SEO
- Zoro # G124440673
product price:Â
$
1,710.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
141.224 mm
Number of Mount Holes
4
Housing Material
Cast Steel
Bearing Insert Type
Spherical Roller
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFL15J075SEO
- Zoro #
- G124440673
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Material
- Cast Steel
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Square
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
Dimensions
- Mount Hole Center-to-Center Length
- 141.224 mm
- Bore Diameter
- 75 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.