Shop TIMKEN
See all product information
Create Account
QMFLANGE20J100SEN FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFL20J100SEN
- Zoro # G624443297
product price:Â
$
4,010.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
System of Measurement
Metric
Bore Diameter
100 mm
Number of Mount Holes
4
Mount Hole Center-to-Center Length
193 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFL20J100SEN
- Zoro #
- G624443297
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Cast Steel
- Housing Type
- Square
Dimensions
- Bore Diameter
- 100 mm
- Mount Hole Center-to-Center Length
- 193 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.