Shop TIMKEN
See all product information
Create Account
QMFLANGEP18J303SEB FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QMFLP18J303SEB
- Zoro # G524399892
product price:Â
$
2,433.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3.188 in
Bearing Insert Type
Spherical Roller
Housing Type
Square
Number of Mount Holes
4
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QMFLP18J303SEB
- Zoro #
- G524399892
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Housing Material
- Cast Steel
Dimensions
- Bore Diameter
- 3.188 in
- Mount Hole Center-to-Center Length
- 6.72 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.