Shop TIMKEN
See all product information
Create Account
QVFLANGE12V055SEC FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFL12V055SEC
- Zoro # G324443443
product price:Â
$
1,161.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Housing Type
Square
Mount Hole Center-to-Center Length
114.554 mm
Bearing Insert Type
Spherical Roller
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVFL12V055SEC
- Zoro #
- G324443443
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Type
- Square
- Bearing Insert Type
- Spherical Roller
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Housing Material
- Cast Steel
Dimensions
- Mount Hole Center-to-Center Length
- 114.554 mm
- Bore Diameter
- 55 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.