Radial Ball Bearing, Double Sealed Closure, 45 mm Bore Dia
- Mfr # W309PP
- Zoro # G012499967
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
ABEC Rating
1
Closure
Double Sealed
Bore Diameter
45 mm
Outside Diameter
100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W309PP
- Zoro #
- G012499967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 45 mm
- Outside Diameter
- 100 mm
- Outer Ring Width
- 1.563 in
Details
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- ABEC Rating
- 1
- Closure
- Double Sealed
- Number of Rows
- 1
- Cage Material
- Steel
- Bearing Material
- Steel
- Static Radial Load Capacity
- 6106 lb
- Dynamic Radial Load Capacity
- 10075 lb
- Maximum Temperature
- 212 Degrees F
Description
Single Row Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.67MM Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.