Shop TIMKEN
See all product information
Create Account
Radial Ball Bearing, Double Sealed Closure, 55 mm Bore Dia
- Mfr # W311PP
- Zoro # G212499910
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
ABEC Rating
1
Closure
Double Sealed
Bore Diameter
55 mm
Outside Diameter
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W311PP
- Zoro #
- G212499910
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Ball Bearing
- System of Measurement
- Metric
- ABEC Rating
- 1
- Closure
- Double Sealed
- Number of Rows
- 1
- Cage Material
- Steel
- Bearing Material
- Steel
- Maximum Temperature
- 212 Degrees F
- Dynamic Radial Load Capacity
- 16100 lb
- Static Radial Load Capacity
- 10100 lb
Dimensions
- Bore Diameter
- 55 mm
- Outside Diameter
- 120 mm
- Outer Ring Width
- 1.938 in
Description
Single Row Ball Bearing; 55MM Bore; 120MM Outside Diameter; 49.23MM Outer Race Width; 2 Seals; ABEC 1, ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.