Deep Groove Radial Ball Bearing, Open Closure, 3/4 in Bore Dia
- Mfr # SSR12
- Zoro # G409925680
product price:Â
$
13.39
/ea
Key Features
Type
Deep Groove
Closure
Open
Bore Diameter
3/4 in
Outside Diameter
1.625 in
Bearing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSR12
- Zoro #
- G409925680
- UPC #
- -
- Country of Origin
- China
- Item
- Radial Ball Bearing
- Type
- Deep Groove
- Closure
- Open
- Bearing Material
- Stainless Steel
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- Light Oil Preservative
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 3/4 in
- Outside Diameter
- 1.625 in
Description
Deep Groove Ball Bearing, Stainless Steel, Inch, 0.75-in. Bore Dia., 1.625-in. Outside Dia., 0.3125-in. Width
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.