Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Seal, 70mm Bore

  • Mfr # 214NPP

  • Zoro # G7981671


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Bore Dia.
70 mm
Cage Material
Steel
Seal/Shield Type
Double Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214NPP
Zoro #
G7981671
UPC #
087796066809
Country of Origin
Multiple

Dimensions

Bore Dia.
70 mm
Outside Dia.
125 mm
Width
24 mm
Outside Dia. Tolerance
+0/-.018mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter Tolerance
+0/-0.018 mm
Outer Ring Width
24 mm
Outside Diameter
125 mm
Bore Diameter
70 mm
Fillet Radius
1.5 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Sealed
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Sealed
Industry Number
214NPP
Max. RPM
2,564 RPM
Static Load Capacity
9,890 lb
Bearing Material
Steel
Bore Tolerance
+0/-.015mm
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Seal Material
Rubber
Lubrication
Chevron SRI 2
Dynamic Load Capacity
15,500 lb
Ball Material
Alloy Steel
Retaining Ring Groove
No
Includes Retaining Ring
No
ABEC Rating
1
Maximum Temperature
200 Degrees F
Bearing Industry Number
6214
System of Measurement
Metric
Maximum Speed
3,590 RPM
Seal Type
Contact
Lubricant Material
SRI 2
Dynamic Radial Load Capacity
69,000 N
Static Radial Load Capacity
44,000 N
Closure
Double Sealed
Number of Rows
One
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Type
Double Seal

Description

Radial Ball Bearing, Bearing Industry Number 6214, Bore Diameter 70 mm, Closure Double Sealed, Outer Ring Width 24 mm, Outside Diameter 125 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 69,000 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.