Zoro Homepage

Radial Bearing, Double Shield, 12mm Bore

  • Mfr # 9101KDD

  • Zoro # G8988454


product price: $30.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Bore Dia.
12 mm
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9101KDD
Zoro #
G8988454
UPC #
087796047860
Country of Origin
Multiple

Dimensions

Bore Dia.
12 mm
Outside Dia.
28 mm
Width
8 mm
Outside Dia. Tolerance
+0/-.009mm
Bore Diameter Tolerance
+0/-0.008 mm
Outside Diameter Tolerance
+0/-0.009 mm
Bore Diameter
12 mm
Outside Diameter
28 mm
Outer Ring Width
8 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-.008mm
Dynamic Load Capacity
1,320 lb
Bearing Material
Steel
Static Load Capacity
530 lb
Temp. Range
-60 Degrees to 200 Degrees F
Industry Number
9101KDD
Shield Material
Steel
Max. RPM
12,500 RPM
Lubrication
Royco 27
ABEC Tolerance
1
Ball Material
Alloy Steel
Retaining Ring Groove
No
Lubricant Material
Royco 27
Ring Material
Alloy Steel
Maximum Speed
12,500 RPM
Number of Rows
One
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
1,320 lbf
System of Measurement
Metric
Static Radial Load Capacity
530 lbf
Bearing Industry Number
6001
ABEC Rating
1
Maximum Axial Load
1,320 lbf
Includes Retaining Ring
No
Maximum Temperature
200 Degrees F
Closure
Double Shielded
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6001, Bore Diameter 12 mm, Closure Double Shielded, Outer Ring Width 8 mm, Outside Diameter 28 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.008 mm, Dynamic Radial Load Capacity 1,320 lbf, Includes Retaining Ring No, Lubricant Material Royco 27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.