Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 20mm Bore

  • Mfr # 9104KDD

  • Zoro # G8285751


product price: $45.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
20 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9104KDD
Zoro #
G8285751
UPC #
087796046672
Country of Origin
Multiple

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Outside Dia. Tolerance
+0/-.011mm
Fillet Radius
0.6 mm
Bore Diameter
20 mm
Outside Diameter Tolerance
+0/-0.011 mm
Outside Diameter
42 mm
Outer Ring Width
12 mm
Bore Diameter Tolerance
+0/-0.010 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Cage Material
Steel
Seal/Shield Type
Double Shielded
Shield Material
Steel
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
1,120 lb
Industry Number
9104KDD
Bearing Material
Steel
Dynamic Load Capacity
2,400 lb
Lubrication
Timken Pillowblock Grease
Bore Tolerance
+0/-.010mm
Max. RPM
8,065 RPM
Ball Material
Alloy Steel
Includes Retaining Ring
No
Minimum Temperature
-60 Degrees F
Maximum Speed
11,290 RPM
Bearing Industry Number
6004
Dynamic Radial Load Capacity
10,400 N
Retaining Ring Groove
No
ABEC Rating
1
System of Measurement
Metric
Closure
Double Shielded
Number of Rows
One
Static Radial Load Capacity
5,030 N
Maximum Temperature
200 Degrees F
Lubricant Material
Pillowblock Grease
Ring Material
Alloy Steel
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 10,400 N, Fillet Radius 0.6 mm, Includes Retaining Ring No, Lubricant Material Pillowblock Grease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.