Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 25mm Bore

  • Mfr # 305KDDG

  • Zoro # G7882777


product price: $57.99
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield, Snap Ring
Bore Dia.
25 mm
Cage Material
Steel
Seal/Shield Type
Double Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305KDDG
Zoro #
G7882777
UPC #
087796042315
Country of Origin
Multiple

Dimensions

Bore Dia.
25 mm
Outside Dia.
62 mm
Width
17 mm
Outside Dia. Tolerance
+0/-.013mm
Bore Diameter Tolerance
+0/-0.010 mm
Retaining Ring Diameter
55.1 mm
Outer Ring Width
17 mm
Bore Diameter
25 mm
Fillet Radius
1.1 mm
Outside Diameter
62 mm
Outside Diameter Tolerance
+0/-0.013 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield, Snap Ring
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Tolerance
+0/-.010mm
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
Max. RPM
5,747 RPM
Lubrication
Chevron SRI 2
Dynamic Load Capacity
6,000 lb
Shield Material
Steel
Bearing Material
Steel
Static Load Capacity
2,750 lb
ABEC Tolerance
1
Industry Number
305KDDG
Ball Material
Alloy Steel
Bearing Industry Number
6305
Dynamic Radial Load Capacity
26,200 N
Lubricant Material
SRI 2
Number of Rows
One
Ring Material Grade
AISI 52100
System of Measurement
Metric
ABEC Rating
1
Closure
Double Shielded
Static Radial Load Capacity
12,100 N
Includes Retaining Ring
Yes
Ring Material
Alloy Steel
Minimum Temperature
-60 Degrees F
Retaining Ring Groove
Yes
Maximum Speed
8,046 RPM
Maximum Temperature
200 Degrees F
Type
Double Shield, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6305, Bore Diameter 25 mm, Closure Double Shielded, Outer Ring Width 17 mm, Outside Diameter 62 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.010 mm, Dynamic Radial Load Capacity 26,200 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.