Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 45mm Bore

  • Mfr # 209KDD

  • Zoro # G8011263


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
Bore Dia.
45 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209KDD
Zoro #
G8011263
UPC #
087796041462
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
19 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
45 mm
Outside Diameter
85 mm
Bore Diameter Tolerance
+0/-0.012 mm
Fillet Radius
1.1 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
Seal/Shield Type
Double Shielded
Cage Material
Steel
Industry Number
209KDD
Max. RPM
3,846 RPM
Temp. Range
-60 Degrees to 200 Degrees F
Static Load Capacity
4,600 lb
Bearing Material
Steel
Bore Tolerance
+0/-.012mm
Shield Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
8,160 lb
Retainer Type
Snap Ring
Lubrication
Chevron SRI 2
Ball Material
Alloy Steel
System of Measurement
Metric
Static Radial Load Capacity
20,500 N
Ring Material
Alloy Steel
Includes Retaining Ring
No
Retaining Ring Groove
Yes
Maximum Speed
5,385 RPM
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Dynamic Radial Load Capacity
36,300 N
Number of Rows
One
Lubricant Material
SRI 2
Closure
Double Shielded
ABEC Rating
1
Bearing Industry Number
6209
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Double Shielded, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 36,300 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.