Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Double Shield, 55mm Bore

  • Mfr # 211KDD

  • Zoro # G8064481


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Bore Dia.
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211KDD
Zoro #
G8064481
UPC #
087796041905
Country of Origin
Multiple

Dimensions

Bore Dia.
55 mm
Outside Dia.
100 mm
Width
21 mm
Outside Dia. Tolerance
+0/-.015mm
Bore Diameter Tolerance
+0/-0.015 mm
Fillet Radius
1.5 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
55 mm
Outside Diameter
100 mm
Outer Ring Width
21 mm

Details

Item
Radial Ball Bearing
Bearing Type
Double Shield
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Double Shielded
Dynamic Load Capacity
11,000 lb
Bearing Material
Steel
Lubrication
Chevron SRI 2
Shield Material
Steel
Bore Tolerance
+0/-.015mm
Industry Number
211KDD
ABEC Tolerance
1
Temp. Range
-60 Degrees to 200 Degrees F
Retainer Type
Snap Ring
Static Load Capacity
6,550 lb
Max. RPM
3,226 RPM
Ball Material
Alloy Steel
Includes Retaining Ring
No
Maximum Speed
4,516 RPM
Minimum Temperature
-60 Degrees F
Maximum Temperature
200 Degrees F
Retaining Ring Groove
Yes
System of Measurement
Metric
Dynamic Radial Load Capacity
48,100 N
Static Radial Load Capacity
29,200 N
Number of Rows
One
Ring Material
Alloy Steel
Closure
Double Shielded
Lubricant Material
SRI 2
ABEC Rating
1
Bearing Industry Number
6211
Type
Double Shield

Description

Radial Ball Bearing, Bearing Industry Number 6211, Bore Diameter 55 mm, Closure Double Shielded, Outer Ring Width 21 mm, Outside Diameter 100 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 48,100 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.