Zoro Homepage

Radial Bearing, Double Shield, 75mm Bore

  • Mfr # 215KDD

  • Zoro # G8346667


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Bore Dia.
75 mm
Seal/Shield Type
Double Shielded
Cage Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215KDD
Zoro #
G8346667
UPC #
087796066717
Country of Origin
Multiple

Dimensions

Bore Dia.
75 mm
Outside Dia.
130 mm
Width
25 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter
130 mm
Outer Ring Width
25 mm
Outside Diameter Tolerance
+0/-0.018 mm
Fillet Radius
1.5 mm
Bore Diameter
75 mm
Bore Diameter Tolerance
+0/-0.015 mm

Description

Radial Ball Bearing, Bearing Industry Number 6215, Bore Diameter 75 mm, Closure Double Shielded, Outer Ring Width 25 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 68,900 N, Fillet Radius 1.5 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.