Zoro Homepage

Radial Bearing, Double Shield, 90mm Bore

  • Mfr # 218WDDN

  • Zoro # G8452787


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Double Shield
Single Row/Double Row
Single Row
Seal/Shield Type
Double Shielded
Cage Material
Steel
Bore Dia.
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218WDDN
Zoro #
G8452787
UPC #
087796066953
Country of Origin
Multiple

Dimensions

Bore Dia.
90 mm
Outside Dia.
160 mm
Width
30 mm
Outside Dia. Tolerance
+0/-.025mm
Fillet Radius
2 mm
Bore Diameter
90 mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Width
30 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outside Diameter
160 mm

Description

Radial Ball Bearing, Bearing Industry Number 6218, Bore Diameter 90 mm, Closure Double Shielded, Outer Ring Width 30 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 145,600 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material SRI 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.