Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 105mm Bore

  • Mfr # 9121K

  • Zoro # G8395877


product price: $563.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Bore Dia.
105 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9121K
Zoro #
G8395877
UPC #
087796069107
Country of Origin
Multiple

Dimensions

Bore Dia.
105 mm
Outside Dia.
160 mm
Width
26 mm
Outside Dia. Tolerance
+0/-.025mm
Bore Diameter Tolerance
+0/-0.020 mm
Outer Ring Width
26 mm
Outside Diameter Tolerance
+0/-0.025 mm
Outside Diameter
160 mm
Bore Diameter
105 mm
Fillet Radius
2 mm

Details

Item
Radial Ball Bearing
Bearing Type
Open
Single Row/Double Row
Single Row
Cage Material
Steel
Seal/Shield Type
Open
Dynamic Load Capacity
17,600 lb
Temp. Range
-60 Degrees to 200 Degrees F
Max. RPM
1,887 RPM
Industry Number
9121K
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.020mm
Static Load Capacity
13,400 lb
Bearing Material
Steel
ABEC Tolerance
1
Ball Material
Alloy Steel
Closure
Open
Includes Retaining Ring
No
Bearing Industry Number
6021
Ring Material
Alloy Steel
Number of Rows
One
Dynamic Radial Load Capacity
76,954 N
Minimum Temperature
-60 Degrees F
Lubricant Material
Quaker Ferrocote
Retaining Ring Groove
No
System of Measurement
Metric
ABEC Rating
1
Maximum Speed
2,640 RPM
Static Radial Load Capacity
61,385 N
Maximum Temperature
200 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6021, Bore Diameter 105 mm, Closure Open, Outer Ring Width 26 mm, Outside Diameter 160 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.020 mm, Dynamic Radial Load Capacity 76,954 N, Fillet Radius 2 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.