Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 45mm Bore

  • Mfr # 209WG

  • Zoro # G8206161


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Cage Material
Steel
Bore Dia.
45 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209WG
Zoro #
G8206161
UPC #
087796041684
Country of Origin
Multiple

Dimensions

Bore Dia.
45 mm
Outside Dia.
85 mm
Width
19 mm
Outside Dia. Tolerance
+0/-.015mm
Outside Diameter Tolerance
+0/-0.015 mm
Outside Diameter
85 mm
Bore Diameter
45 mm
Retaining Ring Diameter
78 mm
Outer Ring Width
19 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open, Snap Ring
Cage Material
Steel
Seal/Shield Type
Open
Dynamic Load Capacity
11,200 lb
ABEC Tolerance
1
Max. RPM
3,846 RPM
Industry Number
209WG
Static Load Capacity
7,100 lb
Retainer Type
Snap Ring
Bearing Material
Steel
Temp. Range
-60 Degrees to 200 Degrees F
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.012mm
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Minimum Temperature
-60 Degrees F
Lubricant Material
Quaker Ferrocote
Bearing Industry Number
6209
Maximum Speed
4,615 RPM
Closure
Open
Retaining Ring Groove
Yes
Ring Material Grade
AISI 52100
System of Measurement
Metric
Number of Rows
One
Includes Retaining Ring
Yes
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
48,700 N
ABEC Rating
1
Static Radial Load Capacity
31,800 N
Type
Open, Snap Ring

Description

Radial Ball Bearing, Bearing Industry Number 6209, Bore Diameter 45 mm, Closure Open, Outer Ring Width 19 mm, Outside Diameter 85 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 48,700 N, Fillet Radius 1.1 mm, Includes Retaining Ring Yes, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.