Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 50mm Bore

  • Mfr # 210K

  • Zoro # G8335792


product price: $78.39
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Bore Dia.
50 mm
Seal/Shield Type
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210K
Zoro #
G8335792
UPC #
087796041691
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Outside Dia. Tolerance
+0/-.015mm
Outer Ring Width
20 mm
Fillet Radius
1.1 mm
Bore Diameter Tolerance
+0/-0.012 mm
Outside Diameter
90 mm
Outside Diameter Tolerance
+0/-0.015 mm
Bore Diameter
50 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Lubrication
Quaker Ferrocote
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Bore Tolerance
+0/-.012mm
Industry Number
210K
Bearing Material
Steel
Dynamic Load Capacity
9,000 lb
Max. RPM
3,571 RPM
Static Load Capacity
5,200 lb
Ball Material
Alloy Steel
Maximum Temperature
200 Degrees F
Dynamic Radial Load Capacity
38,877 N
ABEC Rating
1
Ring Material
Alloy Steel
Number of Rows
One
Includes Retaining Ring
No
System of Measurement
Metric
Lubricant Material
Quaker Ferrocote
Static Radial Load Capacity
23,175 N
Retaining Ring Groove
No
Bearing Industry Number
6210
Maximum Speed
5,000 RPM
Closure
Open
Minimum Temperature
-60 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Open, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.012 mm, Dynamic Radial Load Capacity 38,877 N, Fillet Radius 1.1 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.