Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radial Bearing, Open, 60mm Bore

  • Mfr # 312W

  • Zoro # G8385632


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bore Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312W
Zoro #
G8385632
UPC #
087796067288
Country of Origin
Multiple

Dimensions

Bore Dia.
60 mm
Outside Dia.
130 mm
Width
31 mm
Outside Dia. Tolerance
+0/-.018mm
Outside Diameter Tolerance
+0/-0.018 mm
Bore Diameter Tolerance
+0/-0.015 mm
Outside Diameter
130 mm
Fillet Radius
2.11 mm
Outer Ring Width
31 mm
Bore Diameter
60 mm

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Open
Cage Material
Steel
Seal/Shield Type
Open
Bearing Material
Steel
Dynamic Load Capacity
20,800 lb
Lubrication
Quaker Ferrocote
Bore Tolerance
+0/-.015mm
Static Load Capacity
11,600 lb
Max. RPM
2,632 RPM
Temp. Range
-60 Degrees to 200 Degrees F
ABEC Tolerance
1
Industry Number
312W
Ball Material
Alloy Steel
Includes Retaining Ring
No
Static Radial Load Capacity
77,844 N
ABEC Rating
1
Retaining Ring Groove
No
Maximum Speed
3,160 RPM
Lubricant Material
Quaker Ferrocote
System of Measurement
Metric
Dynamic Radial Load Capacity
118,768 N
Closure
Open
Number of Rows
One
Minimum Temperature
-60 Degrees F
Bearing Industry Number
6312
Ring Material
Alloy Steel
Maximum Temperature
200 Degrees F
Type
Open

Description

Radial Ball Bearing, Bearing Industry Number 6312, Bore Diameter 60 mm, Closure Open, Outer Ring Width 31 mm, Outside Diameter 130 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.015 mm, Dynamic Radial Load Capacity 118,768 N, Fillet Radius 2.11 mm, Includes Retaining Ring No, Lubricant Material Quaker Ferrocote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.